18725 / 1.875X3.174X1.229 CRSA3 P
Description
CRSEAL 18725 / 1.875X3.174X1.229 CRSA3 P ; DBL LIP SEAL
Part # 18725 / 1.875X3.174X1.229 CRSA3 P
BDI # 22779503
Features
Housing Bore - Millimeter:
80.62
Nominal Width - Millimeter:
31.217
Housing Bore - Inch:
3.174
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
1.229
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Without Inner Case