24610-5553
Description
24610-5553 MILL-RIGHT N SPLIT SEAL ; 26X5553 30.750"ID 32.750"OD .875"THK
Part # 24610-5553
BDI # 372918
Features
Housing Bore - Millimeter:
831.85
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.75
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
30.75
Shaft Diameter - Millimeter:
781.05
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Global Part Number GPN:
616011
530106 / 30.75X32.75X0.916 HS8 R
Description
CRSEAL 530106 / 30.75X32.75X0.916 HS8 R ; SGL LIP SEAL
Part # 530106 / 30.75X32.75X0.916 HS8 R
BDI # 1253778
Features
Housing Bore - Millimeter:
831.85
Nominal Width - Millimeter:
23.266
Housing Bore - Inch:
32.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
30.75
Shaft Diameter - Millimeter:
781.05
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
609282
21852-4631
Description
21852-4631 OIL SEAL ; NON-RETURNABLE 794MM ID 832MM OD 19MM W
Part # 21852-4631
BDI # 22840879
Features
Housing Bore - Millimeter:
831.85
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
32.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
31.25
Shaft Diameter - Millimeter:
793.75
Inch - Metric:
Inch
21238-4631
Description
21238-4631 OIL SEAL ; NON-RETURNABLE 794MM ID 832MM OD 19MM W
Part # 21238-4631
BDI # 22839132
Features
Housing Bore - Millimeter:
831.85
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
32.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
31.25
Shaft Diameter - Millimeter:
793.75
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
831.85
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
32.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
31.5
Shaft Diameter - Millimeter:
800.1
Inch - Metric:
Inch