28646 / 2.875X3.434X0.294 CRSA1 R
Description
CRSEAL 28646 / 2.875X3.434X0.294 CRSA1 R ; DBL LIP SEAL
Part # 28646 / 2.875X3.434X0.294 CRSA1 R
BDI # 1249333
Features
Housing Bore - Millimeter:
87.224
Nominal Width - Millimeter:
7.468
Housing Bore - Inch:
3.434
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604754