1834943TB-H-BX
Description
1834943TB-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
Part # 1834943TB-H-BX
BDI # 887385
Features
Housing Bore - Millimeter:
88.798
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
3.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
18924 / 1.875X3.496X0.438 CRWA1 R
Description
CRSEAL 18924 / 1.875X3.496X0.438 CRWA1 R ; DBL LIP SEAL
Part # 18924 / 1.875X3.496X0.438 CRWA1 R
BDI # 1245198
Features
Housing Bore - Millimeter:
88.798
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604516