25096 / 2.5X3.761X0.907 HDDF1 R

COMPARE

25096 / 2.5X3.761X0.907 HDDF1 R

Description
CRSEAL 25096 / 2.5X3.761X0.907 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 25096

BDI # 1414411

Features

Housing Bore - Millimeter: 95.529
Nominal Width - Millimeter: 23.038
Housing Bore - Inch: 3.761
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.907
Shaft Diameter - Inch: 2.5
Shaft Diameter - Millimeter: 63.5
Inch - Metric: Inch

Price Inventory : Available to order
Loading Price
QTY
100495

COMPARE

100495

Description
100495 OIL SEAL ; 3.003" SHAFT DIA 3.761" OD 0.420" WD

TIMKEN

Part # 100495

BDI # 1309922

Features

Housing Bore - Millimeter: 95.529
Nominal Width - Millimeter: 10.668
Housing Bore - Inch: 3.761
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.42
Shaft Diameter - Inch: 3.003
Shaft Diameter - Millimeter: 76.276
Inch - Metric: Inch

Price Inventory : Available to order
Loading Price
QTY