11218 / 1.125X1.874X0.25 CRWA1 V
Description
CRSEAL 11218 / 1.125X1.874X0.25 CRWA1 V ; DBL LIP SEAL
Part # 11218
BDI # 1239400
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
609186