9AR1000-0400R
Description
9AR1000-0400R SUCTION HOSE, AR1000 ABRA-LINE TUBE EPDM 50 FT/REL (SMARTCATALOG)
Part # 9AR1000-0400R
BDI # 26508651
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.61
Outside Diameter - Millimeter:
117.094
Other Features:
Abrasion Resistant | Textile with Embedded Dual Helix Wire Reinforcement | Millable Polyurethane Yellow Tube | With ABRA-LINE Liner
Typical Use:
Discharge Abrasive Slurry
Inside Diameter - Millimeter:
101.6
Color:
Black
9AR1100-0400R
Description
9AR1100-0400R SUCTION HOSE, AR1100 DISCHARGE ABRA-LINE 50 FT/REL (SMARTCATALOG)
Part # 9AR1100-0400R
BDI # 26508677
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.48
Outside Diameter - Millimeter:
113.792
Other Features:
Abrasion Resistant | Textile Reinforcement | Millable Polyurethane Yellow Tube | With ABRA-LINE Liner
Typical Use:
Discharge Abrasive Slurry | Industrial
Inside Diameter - Millimeter:
101.6
Color:
Black
9AR1000-0400
Description
9AR1000-0400 HOSE, AR1000 SUCTION ABRA-LINE TUBE EPDM COVER (SMARTCATALOG)
Part # 9AR1000-0400
BDI # 26506385
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.61
Outside Diameter - Millimeter:
117.094
Other Features:
Abrasion Resistant | Textile with Embedded Dual Helix Wire Reinforcement | Millable Polyurethane Yellow Tube | With ABRA-LINE Liner
Typical Use:
Discharge Abrasive Slurry
Inside Diameter - Millimeter:
101.6
Color:
Black
9AR1100-0400
Description
9AR1100-0400 HOSE, AR1100 DISCHARGE ABRA-LINE TUBE EPDM (SMARTCATALOG)
Part # 9AR1100-0400
BDI # 26506379
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.48
Outside Diameter - Millimeter:
113.792
Other Features:
Abrasion Resistant | Textile Reinforcement | Millable Polyurethane Yellow Tube | With ABRA-LINE Liner
Typical Use:
Discharge Abrasive Slurry | Industrial
Inside Diameter - Millimeter:
101.6
Color:
Black
6212 JV
Description
6212 JV BEARING NILOS RING ; 70MM IDX110MM ODX3MM WD
Part # 6212 JV
BDI # 1239495
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing