24060-8161
Description
61X8161 GYLON 316SS OIL SEAL ; .981"IDX1.654"OD
Part # 24060-8161
BDI # 371618
Features
Housing Bore - Millimeter:
42.012
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
0.981
Shaft Diameter - Millimeter:
24.917
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
627026
9888 / 0.981X1.376X0.313 CRW1 V
Description
CRSEAL 9888 / 0.981X1.376X0.313 CRW1 V ; SGL LIP SEAL
Part # 9888 / 0.981X1.376X0.313 CRW1 V
BDI # 1298128
Features
Housing Bore - Millimeter:
34.95
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.376
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.981
Shaft Diameter - Millimeter:
24.917
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
187596
24060-8162
Description
61X8162 GYLON 316SS OIL SEAL ; .981"IDX1.850"OD
Part # 24060-8162
BDI # 371619
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
0.981
Shaft Diameter - Millimeter:
24.917
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
627027