11908 / 1.19X2.125X0.313 CRWHA1 R
Description
CRSEAL 11908 / 1.19X2.125X0.313 CRWHA1 R ; DBL LIP SEAL
Part # 11908 / 1.19X2.125X0.313 CRWHA1 R
BDI # 1240026
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.19
Shaft Diameter - Millimeter:
30.226
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603378
Features
Housing Bore - Millimeter:
50.013
Nominal Width - Millimeter:
6.629
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.19
Shaft Diameter - Millimeter:
30.226
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional
Global Part Number GPN:
635573
11846 / 1.19X1.996X0.25 HM1 R
Description
CRSEAL 11846 / 1.19X1.996X0.25 HM1 R ; SGL LIP SEAL
Part # 11846 / 1.19X1.996X0.25 HM1 R
BDI # 1240017
Features
Housing Bore - Millimeter:
50.698
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.996
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.19
Shaft Diameter - Millimeter:
30.226
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603633
119213TA-H-BX
Description
119213TA-H-BX LIP SHAFT SEAL ; MTO NITRILE DBL SPRING DBL CASE
Part # 119213TA-H-BX
BDI # 877104
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.19
Shaft Diameter - Millimeter:
30.226
Inch - Metric:
Inch
Other Features:
With Inner Case