24063-2991
Description
61X2991 GYLON 316SS OIL SEAL ; 1.458"IDX2.125"OD
Part # 24063-2991
BDI # 371746
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
1.458
Shaft Diameter - Millimeter:
37.033
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Global Part Number GPN:
613942
24063-2991
Description
24063-2991 HI-PERFORMANCE SEAL ; NON-RETURNABLE 37MM ID 54MM OD 11MM W
Part # 24063-2991
BDI # 22846384
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.458
Shaft Diameter - Millimeter:
37.033
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.458
Shaft Diameter - Millimeter:
37.033
Inch - Metric:
Inch