14814 / 1.48X1.929X0.295 HMSA7 V
Description
CRSEAL 14814 / 1.48X1.929X0.295 HMSA7 V ; DBL LIP SEAL
Part # 14814 / 1.48X1.929X0.295 HMSA7 V
BDI # 22779651
Features
Housing Bore - Millimeter:
48.997
Nominal Width - Millimeter:
7.493
Housing Bore - Inch:
1.929
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.295
Shaft Diameter - Inch:
1.48
Shaft Diameter - Millimeter:
37.592
Inch - Metric:
Inch