15315 / 1.524X2.656X0.424 HMSA16 E
Description
CRSEAL 15315/ 1.524X2.656X0.424 HMSA16 E ; DBL LIP SEAL
Part # 15315 / 1.524X2.656X0.424 HMSA16 E
BDI # 1242839
Features
Housing Bore - Millimeter:
67.462
Nominal Width - Millimeter:
10.77
Housing Bore - Inch:
2.656
Solid or Split Seal:
Solid
Lip Material:
Ethylene Acrylic Elastomer
Shaft Diameter - Inch:
1.524
Shaft Diameter - Millimeter:
38.71
Inch - Metric:
Inch
Other Features:
Without Inner Case | Flanged OD
Global Part Number GPN:
605067
15343 / 1.524X2.374X0.375 CRSH1 R
Description
CRSEAL 15343 / 1.524X2.374X0.375 CRSH1 R ; SGL LIP SEAL
Part # 15343 / 1.524X2.374X0.375 CRSH1 R
BDI # 1242860
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.524
Shaft Diameter - Millimeter:
38.71
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | Secondary Steel Shell
Global Part Number GPN:
182466
15376 / 1.524X2.714X0.5 HMS9 R
Description
CRSEAL 15376 / 1.524X2.714X0.5 HMS9 R ; SGL LIP SEAL
Part # 15376 / 1.524X2.714X0.5 HMS9 R
BDI # 1242876
Features
Housing Bore - Millimeter:
68.936
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.714
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.524
Shaft Diameter - Millimeter:
38.71
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604757