24600-4632
Description
24600-4632 HI-PERFORMANCE SEAL ; 40MM ID X 62MM OD X 8MM W
Part # 24600-4632
BDI # 22835632
Features
Housing Bore - Millimeter:
62.179
Nominal Width - Millimeter:
7.976
Housing Bore - Inch:
2.448
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.314
Shaft Diameter - Inch:
1.574
Shaft Diameter - Millimeter:
39.98
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
61.214
Nominal Width - Millimeter:
13.716
Housing Bore - Inch:
2.41
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.54
Shaft Diameter - Inch:
1.574
Shaft Diameter - Millimeter:
39.98
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Features
Housing Bore - Millimeter:
62.179
Nominal Width - Millimeter:
7.976
Housing Bore - Inch:
2.448
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
1.574
Shaft Diameter - Millimeter:
39.98
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
615962
15891 / 1.574X2.598X0.315 HMSA96 P
Description
CRSEAL 15891/ 1.574X2.598X0.315 HMSA96 P ; DBL LIP SEAL
Part # 15891 / 1.574X2.598X0.315 HMSA96 P
BDI # 1243192
Features
Housing Bore - Millimeter:
65.989
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.598
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.574
Shaft Diameter - Millimeter:
39.98
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
603537
16194 / 1.574X2.204X0.354 HMSA92 P
Description
CRSEAL 16194/ 1.574X2.204X0.354 HMSA92 P ; LIP SEAL
Part # 16194 / 1.574X2.204X0.354 HMSA92 P
BDI # 22780223
Features
Housing Bore - Millimeter:
55.982
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.204
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.574
Shaft Diameter - Millimeter:
39.98
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring