17001 / 1.7X2.559X0.48 HMSA25 P
Description
CRSEAL 17001 / 1.7X2.559X0.48 HMSA25 P ; LIP SEAL
Part # 17001 / 1.7X2.559X0.48 HMSA25 P
BDI # 22779369
Features
Housing Bore - Millimeter:
64.999
Nominal Width - Millimeter:
12.192
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.48
Shaft Diameter - Inch:
1.7
Shaft Diameter - Millimeter:
43.18
Inch - Metric:
Inch
Other Features:
Without Inner Case