17781 / 1.77X2.364X0.427 HMSA21 P
Description
CRSEAL 17781 / 1.77X2.364X0.427 HMSA21 P ; DBL LIP SEAL
Part # 17781 / 1.77X2.364X0.427 HMSA21 P
BDI # 1244393
Features
Housing Bore - Millimeter:
60.046
Nominal Width - Millimeter:
10.846
Housing Bore - Inch:
2.364
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.77
Shaft Diameter - Millimeter:
44.958
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603935
24060-3019
Description
24060-3019 HI-PERFORMANCE SEAL ; 45MM ID X 67MM OD X 8MM W
Part # 24060-3019
BDI # 22836434
Features
Housing Bore - Millimeter:
66.726
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.627
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.77
Shaft Diameter - Millimeter:
44.958
Inch - Metric:
Inch