17502 / 1.771X2.362X0.495 D7 PP
Description
CRSEAL 17502 / 1.771X2.362X0.495 D7 PP ; LIP SEAL
Part # 17502 / 1.771X2.362X0.495 D7 PP
BDI # 1244184
Features
Housing Bore - Millimeter:
59.995
Nominal Width - Millimeter:
12.573
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.771
Shaft Diameter - Millimeter:
44.983
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case | 2 Springs
Global Part Number GPN:
603556
Features
Housing Bore - Millimeter:
63.602
Nominal Width - Millimeter:
9.119
Housing Bore - Inch:
2.504
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.359
Shaft Diameter - Inch:
1.771
Shaft Diameter - Millimeter:
44.983
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional
24600-4633
Description
26X4633 N OIL SEAL ; 1.771"IDX2.568"OD NON RETURNABLE POR
Part # 24600-4633
BDI # 372314
Features
Housing Bore - Millimeter:
65.227
Nominal Width - Millimeter:
10.109
Housing Bore - Inch:
2.568
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
1.771
Shaft Diameter - Millimeter:
44.983
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
615963
24600-4633
Description
24600-4633 HI-PERFORMANCE SEAL ; NON-RETURNABLE 45MM ID 65MM OD
Part # 24600-4633
BDI # 22841346
Features
Housing Bore - Millimeter:
65.227
Nominal Width - Millimeter:
10.109
Housing Bore - Inch:
2.568
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.398
Shaft Diameter - Inch:
1.771
Shaft Diameter - Millimeter:
44.983
Inch - Metric:
Inch