Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
12
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CW
Global Part Number GPN:
198677
45X100X10PSCW
Description
45X100X10PSCW LIP SHAFT SEAL ; MTO POLYACRYLATE SGL SPRING RUBBRZED
Part # 45X100X10PSCW
BDI # 897723
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Low Pressure | Bi-Directional Helix