45600 / 1.803X2.881X0.622 HMSA1 V
Description
CRSEAL 45600 / 1.803X2.881X0.622 HMSA1 V ; DBL LIP SEAL
Part # 45600 / 1.803X2.881X0.622 HMSA1 V
BDI # 22780051
Features
Housing Bore - Millimeter:
73.177
Nominal Width - Millimeter:
15.799
Housing Bore - Inch:
2.881
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.622
Shaft Diameter - Inch:
1.803
Shaft Diameter - Millimeter:
45.796
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD
Features
Housing Bore - Millimeter:
75.311
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.965
Solid or Split Seal:
Solid
Lip Material:
Felt
Shaft Diameter - Inch:
1.803
Shaft Diameter - Millimeter:
45.796
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
200660