1199169 / 11.999X13.386X0.787 HDS2 V
Description
CRSEAL 1199169/11.999X13.386X0.787HDS2V ; SGL LIP SEAL
Part # 1199169 / 11.999X13.386X0.787 HDS2 V
BDI # 1240040
Features
Housing Bore - Millimeter:
340.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
13.386
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
11.999
Shaft Diameter - Millimeter:
304.775
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
609222