1500292 / 15X16.5X1 HDS2 R
Description
CRSEAL 1500292 / 15X16.5X1 HDS2 R SEAL
Part # 1500292 / 15X16.5X1 HDS2 R
BDI # 1242615
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
16.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
182351
1500283 / 15X16.5X0.688 HDS2 V
Description
CRSEAL 1500283 / 15X16.5X0.688 HDS2 V ; SGL LIP SEAL
Part # 1500283 / 15X16.5X0.688 HDS2 V
BDI # 1242613
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
182349
25059-4152
Description
25059-4152 OIL SEAL ; LARGE BORE 381MM ID X 419MM OD X 19MM W
Part # 25059-4152
BDI # 22839435
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.5
Solid or Split Seal:
Split
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
21086-3731
Description
21086-3731 OIL SEAL ; 381MM ID X 432MM OD X 25MM W LARGE BORE
Part # 21086-3731
BDI # 22834232
Features
Housing Bore - Millimeter:
431.8
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
17
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
22897-4894
Description
53T2X4894 N OIL SEAL ; 15"IDX17"OD NON RETURNABLE POR
Part # 22897-4894
BDI # 370664
Features
Housing Bore - Millimeter:
431.8
Nominal Width - Millimeter:
33.35
Housing Bore - Inch:
17
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
Other Features:
Small | General Purpose | Tandem Lips | 2 Springs | With Inner Case
Global Part Number GPN:
616290