370199A
Description
370199A OIL SEAL ; 2.3594" SHAFT 3.9520" OD 0.5750" WD
Part # 370199A
BDI # 1338394
Features
Housing Bore - Millimeter:
100.025
Nominal Width - Millimeter:
14.605
Housing Bore - Inch:
3.938
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.575
Shaft Diameter - Inch:
2.359
Shaft Diameter - Millimeter:
59.919
Inch - Metric:
Inch