23548-5980 OBSOLETE DO NOT USE 12/25
Description
23548-5980 OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE 60MM IDX85MM ODX17MM W
Part # 23548-5980 OBSOLETE DO NOT USE 12/25
BDI # 22841465
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
2.373
Shaft Diameter - Millimeter:
60.274
Inch - Metric:
Inch
Other Features:
Opposite Side Dual Lips | One Side Spring Only