2603353PSA-H-BX
Description
2603353PSA-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL DBL
Part # 2603353PSA-H-BX
BDI # 897703
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.607
Shaft Diameter - Millimeter:
66.218
Inch - Metric:
Inch
Other Features:
With Inner Case
25950 / 2.607X3.35X0.375 CRWH1 P
Description
CRSEAL 25950 / 2.607X3.35X0.375 CRWH1 P ; SGL LIP SEAL
Part # 25950 / 2.607X3.35X0.375 CRWH1 P
BDI # 1248862
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.607
Shaft Diameter - Millimeter:
66.218
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184587