370211A
Description
370211A OIL SEAL ; 2.938" SHAFT 4.738" OD 0.526" WD
Part # 370211A
BDI # 1338395
Features
Housing Bore - Millimeter:
120.015
Nominal Width - Millimeter:
14.859
Housing Bore - Inch:
4.725
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.585
Shaft Diameter - Inch:
2.948
Shaft Diameter - Millimeter:
74.879
Inch - Metric:
Inch