525034 / 32.188X0.813X1.25 CT1 R
Description
CRSEAL 525034 / 32.188X0.813X1.25 CT1 R ; SINGLE LIP SEAL
Part # 525034 / 32.188X0.813X1.25 CT1 R
BDI # 1253571
Features
Housing Bore - Millimeter:
842.975
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
33.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
32.188
Shaft Diameter - Millimeter:
817.575
Inch - Metric:
Inch