4250795 / 42.5X45X0.875 HS5 D
Description
CRSEAL 4250795 SINGLE LIP SEAL ; POR 42.5X45X0.875 HS5 D NON RETURNABLE
Part # 4250795 / 42.5X45X0.875 HS5 D
BDI # 1252345
Features
Housing Bore - Millimeter:
1143
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch
Other Features:
Large | With Spring Lock and Spring-Cover
Global Part Number GPN:
606025
597308 / 42.5X0.784X1.125 CT1 R
Description
CRSEAL 597308 / 42.5X0.784X1.125 CT1 R ; SGL LIP SEAL
Part # 597308 / 42.5X0.784X1.125 CT1 R
BDI # 1254890
Features
Housing Bore - Millimeter:
1109.675
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
43.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch
25003-7199
Description
25003-7199 OIL SEAL ; NON-RETURNABLE 1080MM ID 1130MM OD
Part # 25003-7199
BDI # 22818517
Features
Housing Bore - Millimeter:
1130.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
44.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1143
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch
25003-6268
Description
25003-6268 OIL SEAL ; LARGE BORE 1080MM IDX1105MM OD X 13MM W
Part # 25003-6268
BDI # 22801631
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
43.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch