527211 / 47X1.063X1.5 CT1 R
Description
CRSEAL 527211 / 47X1.063X1.5 CT1 R SEAL
Part # 527211 / 47X1.063X1.5 CT1 R
BDI # 1253663
Features
Housing Bore - Millimeter:
1219.2
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
47
Shaft Diameter - Millimeter:
1193.8
Inch - Metric:
Inch
595972 / 47X49X0.875 HDS7 R
Description
CRSEAL 595972 / 47X49X0.875 HDS7 R SEAL
Part # 595972 / 47X49X0.875 HDS7 R
BDI # 22779135
Features
Housing Bore - Millimeter:
1244.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
49
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
47
Shaft Diameter - Millimeter:
1193.8
Inch - Metric:
Inch
Other Features:
Heavy Duty
24743-0602
Description
24743-0602 OIL SEAL ; NON-RETURNABLE 1194MM ID 1245MM OD
Part # 24743-0602
BDI # 22818160
Features
Housing Bore - Millimeter:
1244.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
49
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
47
Shaft Diameter - Millimeter:
1193.8
Inch - Metric:
Inch
25003-5744
Description
25003-5744 OIL SEAL ; NON-RETURNABLE 1194MM ID 1245MM OD
Part # 25003-5744
BDI # 22829048
Features
Housing Bore - Millimeter:
1244.6
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
49
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
47
Shaft Diameter - Millimeter:
1193.8
Inch - Metric:
Inch
4700422 / 47X48.75X1 HDS2 R
Description
CRSEAL 4700422 SINGLE LIP SEAL ; POR 47X48.75X1 HDS2 R NON RETURNABLE
Part # 4700422 / 47X48.75X1 HDS2 R
BDI # 1252936
Features
Housing Bore - Millimeter:
1238.25
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
48.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
47
Shaft Diameter - Millimeter:
1193.8
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
186256