53151 / 5.313X6.5X0.5 CRSHA1 R
Description
CRSEAL 53151 / 5.313X6.5X0.5 CRSHA1 R ; DBL LIP SEAL
Part # 53151 / 5.313X6.5X0.5 CRSHA1 R
BDI # 1253844
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.313
Shaft Diameter - Millimeter:
134.95
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
186507
21086-3098
Description
21086-3098 HI-PERFORMANCE SEAL ; 135MM ID X 168MM OD X 13MM W
Part # 21086-3098
BDI # 22840523
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.313
Shaft Diameter - Millimeter:
134.95
Inch - Metric:
Inch
25003-4066
Description
25003-4066 HI-PERFORMANCE SEAL ; 135MM ID X 165MM OD X 10MM W
Part # 25003-4066
BDI # 22831770
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
10.312
Housing Bore - Inch:
6.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.406
Shaft Diameter - Inch:
5.313
Shaft Diameter - Millimeter:
134.95
Inch - Metric:
Inch
25003-4786
Description
25003-4786 HI-PERFORMANCE SEAL ; 135MM ID X 167MM OD X 13MM W
Part # 25003-4786
BDI # 22841035
Features
Housing Bore - Millimeter:
167.081
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.578
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.313
Shaft Diameter - Millimeter:
134.95
Inch - Metric:
Inch
21702-3095
Description
21702-3095 HI-PERFORMANCE SEAL ; NON-RETURNABLE 135MM ID 165MM OD 13MM W
Part # 21702-3095
BDI # 22806171
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.313
Shaft Diameter - Millimeter:
134.95
Inch - Metric:
Inch