32383PSB-H-BX
Description
32383PSB-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 32383PSB-H-BX
BDI # 21461588
Features
Housing Bore - Millimeter:
96.52
Nominal Width - Millimeter:
7.62
Housing Bore - Inch:
3.8
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.3
Shaft Diameter - Inch:
3.2
Shaft Diameter - Millimeter:
81.28
Inch - Metric:
Inch
304003PSA-H-BX
Description
304003PSA-H-BX LIP SHAFT SEAL ; MTO POLYACRYLATE SGL DBL
Part # 304003PSA-H-BX
BDI # 897709
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
With Inner Case
80X105X10PSCW
Description
80X105X10PSCW LIP SHAFT SEAL ; MTO POLYACRYLATE SGL SPRING RUBBRZED
Part # 80X105X10PSCW
BDI # 897725
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Low Pressure | Bi-Directional Helix
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Ridged Rubber Coated OD | Bi-Directional Helix