90X110X06ADL
Description
90X110X06ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 9011006ADL
BDI # 24865612
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
6
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
96X136X12ADL
Description
96X136X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 9613612ADL
BDI # 24865638
Features
Housing Bore - Millimeter:
136
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.354
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.78
Shaft Diameter - Millimeter:
96
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
6
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
3.625X4.375X.500ADL
Description
3.625X4.375X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 3.6254.375.500ADL
BDI # 24866186
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
3.500X5.000X.500CDL
Description
3.500X5.000X.500CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 3.5005.000.500CDL
BDI # 24866184
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD