528416 / 36X0.688X1.125 CT1 R
Description
CRSEAL 528416 / 36X0.688X1.125 CT1 R ; SINGLE LIP SEAL
Part # 528416 / 36X0.688X1.125 CT1 R
BDI # 1253712
Features
Housing Bore - Millimeter:
939.8
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
37
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch
24751-0551
Description
24751-0551 OIL SEAL ; NON-RETURNABLE 914MM ID 965MM OD 22MM W
Part # 24751-0551
BDI # 22816959
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch
26081-4421
Description
26081-4421 OIL SEAL ; NON-RETURNABLE 914MM ID 965MM OD 22MM W
Part # 26081-4421
BDI # 22807401
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch
24716-0551
Description
24716-0551 OIL SEAL ; NON-RETURNABLE 914MM ID 965MM OD 22MM W
Part # 24716-0551
BDI # 22816713
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch
512289 / 36X38.109X0.953 HS9 R
Description
CRSEAL 512289 / 36X38.109X0.953 HS9 R ; SGL LIP SEAL
Part # 512289 / 36X38.109X0.953 HS9 R
BDI # 1253385
Features
Housing Bore - Millimeter:
967.969
Nominal Width - Millimeter:
24.206
Housing Bore - Inch:
38.109
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch
Other Features:
Large | Open Groove
Global Part Number GPN:
186437