524909 / 43.375X0.813X1.25 CT1 R
Description
CRSEAL 524909 / 43.375X0.813X1.25 CT1 R ; SINGLE LIP SEAL
Part # 524909 / 43.375X0.813X1.25 CT1 R
BDI # 1253560
Features
Housing Bore - Millimeter:
1127.125
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
44.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
43.375
Shaft Diameter - Millimeter:
1101.725
Inch - Metric:
Inch