24620-7388
Description
24620-7388 HI-PERFORMANCE SEAL ; NON-RETURNABLE 200MM ID 230MM OD 15MM W
Part # 24620-7388
BDI # 22831012
Features
Housing Bore - Millimeter:
229.997
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Inch
25003-3037
Description
25003-3037 HI-PERFORMANCE SEAL ; NON-RETURNABLE 200MM IDX230MM ODX12MM W
Part # 25003-3037
BDI # 22803149
Features
Housing Bore - Millimeter:
229.997
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
9.055
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Inch
24715-7388
Description
24715-7388 HI-PERFORMANCE SEAL ; NON-RETURNABLE 200MM ID 230MM OD 15MM W
Part # 24715-7388
BDI # 22846078
Features
Housing Bore - Millimeter:
229.997
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Inch
25006-5337
Description
25006-5337 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25006-5337
BDI # 22803603
Features
Housing Bore - Millimeter:
229.997
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
9.055
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.492
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Inch
24629-7388
Description
24629-7388 HI-PERFORMANCE SEAL ; NON-RETURNABLE 200MM ID 230MM OD 15MM W
Part # 24629-7388
BDI # 22831092
Features
Housing Bore - Millimeter:
229.997
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Inch