21332-2585
Description
21332-2585 OIL SEAL ; NON-RETURNABLE 237MM ID 270MM OD 20MM W
Part # 21332-2585
BDI # 22823821
Features
Housing Bore - Millimeter:
269.875
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
10.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
9.312
Shaft Diameter - Millimeter:
236.525
Inch - Metric:
Inch
21332-2585
Description
143X2585 N OIL SEAL ; 9.312"IDX10.625"OD NON RETURNABLE POR
Part # 21332-2585
BDI # 368234
Features
Housing Bore - Millimeter:
269.875
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
10.625
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
9.312
Shaft Diameter - Millimeter:
236.525
Inch - Metric:
Inch
93115 / 9.312X11X1.437 HDDF1 R
Description
CRSEAL 93115 / 9.312X11X1.437 HDDF1 R ; DBL LIP SEAL
Part # 93115 / 9.312X11X1.437 HDDF1 R
BDI # 1298015
Features
Housing Bore - Millimeter:
279.4
Nominal Width - Millimeter:
36.5
Housing Bore - Inch:
11
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.437
Shaft Diameter - Inch:
9.312
Shaft Diameter - Millimeter:
236.525
Inch - Metric:
Inch
93125 / 9.312X11.625X1.754 HDDF1 R
Description
CRSEAL 93125/ 9.312X11.625X1.754 HDDF1 R ; DBL LIP SEAL
Part # 93125 / 9.312X11.625X1.754 HDDF1 R
BDI # 1298017
Features
Housing Bore - Millimeter:
295.275
Nominal Width - Millimeter:
44.552
Housing Bore - Inch:
11.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.754
Shaft Diameter - Inch:
9.312
Shaft Diameter - Millimeter:
236.525
Inch - Metric:
Inch