25003-3469
Description
25003-3469 OIL SEAL ; LARGE BORE 255MM ID X 300MM OD X 16MM W
Part # 25003-3469
BDI # 22839477
Features
Housing Bore - Millimeter:
299.999
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.811
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.04
Shaft Diameter - Millimeter:
255.016
Inch - Metric:
Inch
24700-4767
Description
24700-4767 OIL SEAL ; 255MM ID X 290MM OD X 16MM W LARGE BORE
Part # 24700-4767
BDI # 22809863
Features
Housing Bore - Millimeter:
290.017
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
11.418
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
10.04
Shaft Diameter - Millimeter:
255.016
Inch - Metric:
Inch