25006-8655
Description
25006-8655 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25006-8655
BDI # 22809111
Features
Housing Bore - Millimeter:
310.007
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
12.205
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
10.63
Shaft Diameter - Millimeter:
270.002
Inch - Metric:
Inch
24780-8655
Description
24780-8655 OIL SEAL ; NON-RETURNABLE 270MM ID 310MM OD 16MM W
Part # 24780-8655
BDI # 22819656
Features
Housing Bore - Millimeter:
310.007
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
10.63
Shaft Diameter - Millimeter:
270.002
Inch - Metric:
Inch
21247-1027
Description
21247-1027 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21247-1027
BDI # 22804978
Features
Housing Bore - Millimeter:
313.995
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
12.362
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
10.63
Shaft Diameter - Millimeter:
270.002
Inch - Metric:
Inch
24716-8655
Description
24716-8655 OIL SEAL ; NON-RETURNABLE 270MM ID 310MM OD 16MM W
Part # 24716-8655
BDI # 22802824
Features
Housing Bore - Millimeter:
310.007
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
10.63
Shaft Diameter - Millimeter:
270.002
Inch - Metric:
Inch
25003-8655
Description
25003-8655 OIL SEAL ; NON-RETURNABLE 270MM ID 310MM OD 16MM W
Part # 25003-8655
BDI # 22815153
Features
Housing Bore - Millimeter:
310.007
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
12.205
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
10.63
Shaft Diameter - Millimeter:
270.002
Inch - Metric:
Inch