Features
Housing Bore - Millimeter:
56.82
Nominal Width - Millimeter:
7.366
Housing Bore - Inch:
2.237
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
634944
21702-0703
Description
21702-0703 HI-PERFORMANCE SEAL ; NON-RETURNABLE 40MM ID 60MM OD 10MM W
Part # 21702-0703
BDI # 22830954
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
21702-0705
Description
21702-0705 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 21702-0705
BDI # 1316109
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
21702-0712
Description
21702-0712 HI-PERFORMANCE SEAL ; NON-RETURNABLE 40MM ID 64MM OD 10MM W
Part # 21702-0712
BDI # 22810163
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
21702-0700
Description
21702-0700 HI-PERFORMANCE SEAL ; NON-RETURNABLE 40MM ID 57MM OD 10MM W
Part # 21702-0700
BDI # 22816577
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch