Features
Housing Bore - Millimeter:
69.799
Nominal Width - Millimeter:
10.795
Housing Bore - Inch:
2.748
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.425
Shaft Diameter - Inch:
1.844
Shaft Diameter - Millimeter:
46.838
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional
21695-1012 OBSOLETE DO NOT USE 12/25
Description
21695-1012 OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE 47MM ID 70MM OD 10MM W
Part # 21695-1012 OBSOLETE DO NOT USE 12/25
BDI # 22814851
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.844
Shaft Diameter - Millimeter:
46.838
Inch - Metric:
Inch
21158-3887 OBSOLETE DO NOT USE 12/25
Description
21158-3887 OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE 47MM IDX64MM ODX10MM W
Part # 21158-3887 OBSOLETE DO NOT USE 12/25
BDI # 22837560
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.844
Shaft Diameter - Millimeter:
46.838
Inch - Metric:
Inch
21158-1006 OBSOLETE DO NOT USE 12/25
Description
21158-1006 OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE 47MM IDX67MM ODX10MM W
Part # 21158-1006 OBSOLETE DO NOT USE 12/25
BDI # 22801814
Features
Housing Bore - Millimeter:
66.675
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.844
Shaft Diameter - Millimeter:
46.838
Inch - Metric:
Inch
21158-1009 OBSOLETE DO NOT USE 12/25
Description
21158-1009 OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE
Part # 21158-1009 OBSOLETE DO NOT USE 12/25
BDI # 22805607
Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.844
Shaft Diameter - Millimeter:
46.838
Inch - Metric:
Inch