19019 / 1.9X2.756X0.516 HMSA92 V
Description
CRSEAL 19019 / 1.9X2.756X0.516 HMSA92 V ; LIP SEAL
Part # 19019 / 1.9X2.756X0.516 HMSA92 V
BDI # 22780391
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
13.106
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.516
Shaft Diameter - Inch:
1.9
Shaft Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring