35810 / 3.574X4.758X0.625 HMSA16 P
Description
CRSEAL 35810/ 3.574X4.758X0.625 HMSA16 P ; NON-RETURNABLE DBL LIP SEAL
Part # 35810
BDI # 1251389
Features
Housing Bore - Millimeter:
120.853
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
4.758
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.574
Shaft Diameter - Millimeter:
90.78
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | Flanged OD
Global Part Number GPN:
603893