NMJ2.1/4M

COMPARE

NMJ2.1/4M

Description
NMJ2.1/4M SELF ALIGNING BALL BEARING ; 2-1/4" BOREX5" ODX1-1/4" W 2-ROW

NSK

Part # NMJ2.1/4M

BDI # 1191985

Features

Enclosure: Open
Outer Race Width - Millimeter: 31.75
Other Features: Medium Series
Inch - Metric: Inch
Outside Diameter - Inch: 5

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Special Features: No
Mounting Method: Shaft
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RM-18

COMPARE

RM-18

Description
RM-18 SELF ALIGNING BALL BEARING ; 2.75" ID X 6.25" OD X 1.375" WD

CONSOLIDATED BEARING

Part # RM-18

BDI # 22133411

Features

Enclosure: Open
Outer Race Width - Millimeter: 31.75
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Inch
Outside Diameter - Inch: 5

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
RL18

COMPARE

RL18

Description
FAG RL18

FAG

Part # RL18

BDI # 1482678

Features

Enclosure: Open
Outer Race Width - Millimeter: 22.225
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Inch
Outside Diameter - Inch: 4.5

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY