RAPTOR 2HCBM 9/16IN
Description
RAPTOR 2HCBM 9/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 2HCBM 9/16IN
BDI # 20491699
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.876
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
41.91
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs
RAPTOR 3HCBM 9/16IN
Description
RAPTOR 3HCBM 9/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 3HCBM 9/16IN
BDI # 20491721
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
2.323
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs
RAPTOR 4HCBM 9/16IN
Description
RAPTOR 4HCBM 9/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 4HCBM 9/16IN
BDI # 20491751
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
2.598
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
558In-Lbs
RAPTOR 5HCBM 9/16IN
Description
RAPTOR 5HCBM 9/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 5HCBM 9/16IN
BDI # 20491789
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
71.12
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
RAPTOR 10HCBM 9/16IN
Description
RAPTOR 10HCBM 9/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 10HCBM 9/16IN
BDI # 20491835
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs