286 DISC STD HUB 130MM
Description
286 DISC STD HUB 130MM ; POR COUPLINGS/FLEX CLUTCH
Part # 286 DISC STD HUB 130MM
BDI # 17846023
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs
140HCB 130M RAPTOR
Description
140HCB 130M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCB 130M RAPTOR
BDI # 22274866
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
20.866
Length Thru Bore - Millimeter:
178
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
100HCBM 130M RAPTOR
Description
100HCBM 130M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 100HCBM 130M RAPTOR
BDI # 22275311
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
267
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
120HCBM 130M RAPTOR
Description
120HCBM 130M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 120HCBM 130M RAPTOR
BDI # 22275367
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
17.638
Length Thru Bore - Millimeter:
152
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
299
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
120HCB 130M RAPTOR
Description
120HCB 130M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 120HCB 130M RAPTOR
BDI # 22275053
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
17.638
Length Thru Bore - Millimeter:
152
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
299
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs