12022 X 5-1/4 KW SS
Description
12022 X 5-1/4 KW SS CHAIN COUPLING ; 120 ANSI 22 LINKS
Part # 12022 X 5-1/4 KW SS
BDI # 23298776
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling
100HCB 5-1/4IN RAPTOR
Description
100HCB 5-1/4IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 100HCB 5-1/4IN RAPTOR
BDI # 22275179
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
100HCBM 5-1/4IN RAPTOR
Description
100HCBM 5-1/4IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 100HCBM 5-1/4IN RAPTOR
BDI # 22274814
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
140HCB 5-1/4IN RAPTOR
Description
140HCB 5-1/4IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCB 5-1/4IN RAPTOR
BDI # 22276603
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
RAPTOR 80HCB 5-1/4IN
Description
RAPTOR 80HCB 5-1/4IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 80HCB 5-1/4IN
BDI # 20492865
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs