1140T-5-3/4IN KW 2SS
Description
1140T-5-3/4IN KW 2SS CPLG HUB
Part # 1140T-5-3/4IN KW 2SS
BDI # 24677853
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
185.42
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
254
Coupling Type:
Grid Coupling
Torque:
253000In-Lbs
100HCB 5-3/4IN RAPTOR
Description
100HCB 5-3/4IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 100HCB 5-3/4IN RAPTOR
BDI # 22275163
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
140HCB 5-3/4IN RAPTOR
Description
140HCB 5-3/4IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCB 5-3/4IN RAPTOR
BDI # 22276619
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
RAPTOR 80HCB 5-3/4IN
Description
RAPTOR 80HCB 5-3/4IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 80HCB 5-3/4IN
BDI # 20492873
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
140HCBM 5-3/4IN RAPTOR
Description
140HCBM 5-3/4IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCBM 5-3/4IN RAPTOR
BDI # 22276217
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs