Page 1 of 6

Next

Compare
1140T-HUB5 15/16

COMPARE

1140T-HUB5 15/16

Description
1140T-HUB5 15/16 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2SS

MARTIN SPROCKET & GR

Part # 1140T-HUB5 15/16

BDI # 24658582

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 311.277
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 182.88
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 254
Coupling Type: Grid Coupling
Torque: 253000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5 15/16 RIBBED RIGID CPLG

COMPARE

5 15/16 RIBBED RIGID CPLG

Description
5 15/16 RIBBED RIGID CPLG

DODGE

Part # 5 15/16 RIBBED RIGID CPLG

BDI # 239527

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 14

Length Thru Bore - Millimeter: 527.05
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 247000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCB 6IN RAPTOR

COMPARE

100HCB 6IN RAPTOR

Description
100HCB 6IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 100HCB 6IN RAPTOR

BDI # 22275155

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCB 5-15/16IN RAPTOR

COMPARE

100HCB 5-15/16IN RAPTOR

Description
100HCB 5-15/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 100HCB 5-15/16IN RAPTOR

BDI # 22275159

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCB 150M RAPTOR

COMPARE

140HCB 150M RAPTOR

Description
140HCB 150M RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 140HCB 150M RAPTOR

BDI # 22274854

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 20.866

Length Thru Bore - Millimeter: 178
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY