100HCB 6-11/16IN RAPTOR
Description
100HCB 6-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 100HCB 6-11/16IN RAPTOR
BDI # 22276701
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
140HCB 6-11/16IN RAPTOR
Description
140HCB 6-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCB 6-11/16IN RAPTOR
BDI # 22276652
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
120HCB 6-11/16IN RAPTOR
Description
120HCB 6-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 120HCB 6-11/16IN RAPTOR
BDI # 22276535
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
100HCBM 6-11/16IN RAPTOR
Description
100HCBM 6-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 100HCBM 6-11/16IN RAPTOR
BDI # 22276063
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
140HCBM 6-11/16IN RAPTOR
Description
140HCBM 6-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCBM 6-11/16IN RAPTOR
BDI # 22276249
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs