SX255-6 2.502 KW 2 SETSCREWS

COMPARE

SX255-6 2.502 KW 2 SETSCREWS

Description
SX255-6 2.502 KW 2 SETSCREWS

TIMKEN LOVEJOY

Part # 69790414605

BDI # 19074891

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 255.016
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.04
Length Thru Bore - Millimeter: 115.062
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Mounting Method: Set Screw
Hub Diameter - Millimeter: 155.448

Price Inventory : Available to order
Loading Price
QTY
1080T HUB X 2.502 MTO

COMPARE

1080T HUB X 2.502 MTO

Description
1080T HUB X 2.502 MTO COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)

DODGE

Part # 395272

BDI # 27291107

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SX255-6 2.5015 SETSCREW

COMPARE

SX255-6 2.5015 SETSCREW

Description
SX255-6 2.5015 SETSCREW ; POR

TIMKEN LOVEJOY

Part # 69790493950

BDI # 19075089

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 255.016
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.04
Length Thru Bore - Millimeter: 115.062
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Mounting Method: Set Screw
Hub Diameter - Millimeter: 155.448

Price Inventory : Available to order
Loading Price
QTY