120HCBM 2-15/16IN RAPTOR
Description
120HCBM 2-15/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 120HCBM 2-15/16IN RAPTOR
BDI # 22276075
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
RAPTOR 40HCBM 2-15/16IN
Description
RAPTOR 40HCBM 2-15/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 40HCBM 2-15/16IN
BDI # 20492965
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
RAPTOR 70HCBM 2-15/16IN
Description
RAPTOR 70HCBM 2-15/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 70HCBM 2-15/16IN
BDI # 20493207
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
177.546
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
RAPTOR 80HCBM 2-15/16IN
Description
RAPTOR 80HCBM 2-15/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 80HCBM 2-15/16IN
BDI # 20493295
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
120HCB 2-15/16IN RAPTOR
Description
120HCB 2-15/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 120HCB 2-15/16IN RAPTOR
BDI # 22276713
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs