PHE F200FRTYRE
Description
PHE F200FRTYRE COUPLING TYRE ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F200FRTYRE
BDI # 1281785
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Components May or May Not Intermix Among Brands | With Fire Resistant and Anti Static
Coupling Type:
Elastomeric Coupling
Torque:
9325Nm
PHE F250NRTYRE
Description
PHE F250NRTYRE COUPLING TYRE ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F250NRTYRE
BDI # 1281751
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
24.724
Outside Diameter - Millimeter:
628
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
14675Nm
PHE F200NRTYRE
Description
PHE F200NRTYRE COUPLING TYRE ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F200NRTYRE
BDI # 1281745
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
9325Nm
PHE F200HTBFLG
Description
PHE F200HTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE F200HTBFLG
BDI # 1281743
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
20
Length Thru Bore - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
205
Hub Diameter - Inch:
8.071
Coupling Type:
Elastomeric Coupling
Torque:
9325Nm
PHE 1170TGVCOVER
Description
PHE 1170TGVCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 1170TGVCOVER
BDI # 1281914
Features
Component:
Vertical Split Cover
Width - Millimeter:
452
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
22.992
Outside Diameter - Millimeter:
584
Other Features:
Components May or May Not Intermix Among Brands | 133MM To 279MM Bore Range | 1600 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
17.795